Welcome to Würth India For trade customers only
Compressed-air conditioning unit Size 1
Compressed-air conditioning unit Size 1 - 1
Compressed-air conditioning unit Size 1 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Compressed-air conditioning unit Size 1

Supplies the pneumatic devices with clean, regulated air. This increases the performance and the service life of the tools.
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
Combined preparation unit with filter/regulator-lubricator


2 piece: Filter/regulator and lubricator



Modular system


The individual components of each series can be combined as required



No loss of circulation or leakage problems


No need for dual nozzles to connect the product



Simple assembly


Wall bracket included



Small footprint


Block design



Compressed air is cleaner


5 µm filter element

Notice

The size 1 air conditioning unit should always be placed as close as possible to consumers.


Oil aerosol is optimally transported over distances of up to 5 metres.