Welcome to Würth India For trade customers only
Combination wrench assortment, inch Short design, 12 pcs

For detailed information, other images and documents, please select individual articles from the following table.

Combination wrench assortment, inch Short design, 12 pcs

See product details

Available in 1 version
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
Drive: Ring side POWERDRIV, bi-hex



Standard: DIN 3113A/ISO 3318/778



Geometry: Ring side angled 15°, jaw offset 15°



Material: Chromium-vanadium steel



Surface: Chrome-plated, polished heads and ring



Contents: 12 pcs


1 combination wrench in each size (inch) 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4; 7/8; 1; 1 1/16; 1 1/8; 1 1/4