Welcome to Würth India For trade customers only
Combination pliers DIN ISO 5746

For detailed information, other images and documents, please select individual articles from the following table.

Combination pliers DIN ISO 5746

For gripping, holding and cutting soft and hard wires and cables

See product details

Available in 1 version
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
Ensures long tool life and precision of gripping and cutting surfaces


High-quality tool steel



Extra-long cutting edge


Also for thicker cables



Pleasant working conditions and optimal force transmission


Ergonomic, comfort handle



Cutting:


Inductively hardened precision cutting



Torch hole:


For gripping round materials



Surface:


Chrome-plated all around



Joint:


Lay-on

Complying with DIN ISO 5746