Ratchet comb. wrench, flexible
For detailed information, other images and documents, please select individual articles from the following table.
Ratchet comb. wrench, flexible
Flexible ratchet head for even more clearance for fingers and for overcoming obstacles
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Socket end drive:
- POWERDRIV modified, bi-hex
- Finely toothed - 72 teeth, 5° angle of rotation
- Precision-manufactured socket core for smooth and safe running
- Thin design for working in the tightest spots
Flexible ratchet head:
- 180° joint
- High flexibility in mounting or loosening, especially in confined spaces
Standard: max. torque in accordance with DIN 899
Geometry:
- Straight socket end
- 15° open end position
Notice
This is a special tool that can only be loaded with a maximum torque. Therefore, the keys are only partially suitable for loosening screws.
Application area
Loosen the screws with the open end, tighten with the ratchet mechanism on the socket end.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!