Welcome to Würth India For trade customers only
Clutch centring tool

For detailed information, other images and documents, please select individual articles from the following table.

Clutch centring tool
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
  • For precise setting and fastening of clutch disc to clutch pressure plate

  • Easy and rapid assembly

  • No need to centre clutch disc via pilot bearing

  • Also suitable for vehicles without guide bearing

  • For passenger and light commercial vehicles

  • With 2 clamping cones: Size 1 = 15–21 mm; size 2 = 21–28 mm

  • Plastic with metal clamping screw