Welcome to Würth India For trade customers only
Cleaning table Parts Cleaner
Cleaning table Parts Cleaner - 1
Cleaning table Parts Cleaner - 2
Cleaning table Parts Cleaner - 3
Cleaning table Parts Cleaner - 4
Cleaning table Parts Cleaner - 5
Cleaning table Parts Cleaner - 6
Cleaning table Parts Cleaner - 7
Cleaning table Parts Cleaner - 8

For detailed information, other images and documents, please select individual articles from the following table.

Cleaning table Parts Cleaner

Environmentally friendly parts cleaning for dealership and vehicle workshops.
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
Cleaning liquid heated to 42°C


  • Optimises the cleaning performance

  • Pleasant working temperature.


Easy and user-friendly operation


  • Flexible jointed hose with flat nozzle for rinsing parts

  • Operating hours meter for detecting maintenance intervals


Sturdy design


  • Stable, sturdy lower section of the device

  • Large, lockable cleaning basin with excellent load-bearing capacity

  • Sturdy cleaning brush for mechanically cleaning heavily soiled parts

  • Insulated, double-walled tank
Notice

Please read the operating manual in full and strictly observe the instructions therein before commissioning the device. Do not use solvents or highly alkaline or acidic media. Be sure to avoid carrying over flammable solvents (carburettor fuel/petrol). Residual current circuit breaker for additional protection included in scope of delivery. The device automatically switches off when the minimum fill level is reached (level switch).


Recommended waste code number for used cleaner: 070601.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.