Welcome to Würth India For trade customers only
Charger clamp Fully insulated, 600 A

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Charger clamp Fully insulated, 600 A

See product details

Available in 2 versions
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
Zinc-plated sheet metal; with copper-mesh strip as terminal connection



Each clamp side is reinforced by a zinc-plated brass insert



Cold-resistant insulation (Escorena Ultra EVA)



Cable connection up to 35 mm2, with cable crimping shoe:


  • M6 bolt and serrated locking nut

  • Strain relief


Weight: approx. 230 g