For detailed information, other images and documents, please select individual articles from the following table.
90° HSCo WN type RN TiAlN NC spotting drill bit
For centring holes, tip geometry 90°.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Exactly centred point geometry with chisel edge
For easy tapping and high geometric accuracy of the centring hole.
Excellent stability
The short chip flutes give the drill bit additional stability.
TiAlN coating
- Wear protection coating with a hardness of 3,600 HV.
- Heat-resistant up to 900 °C.
Long service life
HC (high-speed cutting) finish and the associated precise rake ensures consistent drill hole quality while ensuring a high degree of precision and a long service life.
Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze
For stainless steel and steel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!