Rotating file D, carbide milling bit Crossed teeth
For detailed information, other images and documents, please select individual articles from the following table.
Rotating file D, carbide milling bit Crossed teeth
Spherical, type D, complies with DIN 8032/8033. Crossed teeth, cut 3
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- A hard metal tool:
- Creates an even surface and effectively removes chips.
- Less need for further processing.
- Multiple service life when compared to traditional tool materials.
- Saves time when milling hard materials
- Suitable for milling hard materials
- The teeth are suitable for all iron materials, stainless steel and high-strength steel, grey cast iron, welding seams, hard plastics, hardened steel, nickel and titanium.
- Model KUD
Application areaTo be used with a compressed air grinder.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!