Welcome to Würth India For trade customers only
Car Windscreen Wiper Conventional RedLine
Car Windscreen Wiper Conventional RedLine - 1
Car Windscreen Wiper Conventional RedLine - 2
Car Windscreen Wiper Conventional RedLine - 3
Car Windscreen Wiper Conventional RedLine - 4
Car Windscreen Wiper Conventional RedLine - 5
Car Windscreen Wiper Conventional RedLine - 6
Car Windscreen Wiper Conventional RedLine - 7

For detailed information, other images and documents, please select individual articles from the following table.

Car Windscreen Wiper Conventional RedLine

Simply suitable for hook, pin, bayonet arms

See product details

Available in 15 versions
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
Practical packaging with perforation


  • Low stocking costs

  • Lean assortment

  • Optically attractive design


Profile edge protection


  • Natural rubber wiping lip with special graphite compound coating

  • Extremely smooth-running

  • UV and ozone-resistant

  • High operating temperature range


Metal bar system with stainless-steel rivets


  • Resistant to the effects of weathering (72hrs. in salt spray test according to DIN EN ISO 9227)

  • Good refillability
Notice

Make sure that the windshield is free of oil, wax, tar and other soiling so that the service life is not reduced. The windshield wipers should be replaced in case of smearing or decreasing wiping performance. We recommend replacing the windshield wipers every 6 months.