For detailed information, other images and documents, please select individual articles from the following table.
Car Windscreen Wiper Conventional Standard
Fast and Simple: just connect to the U-Hook of the windshield cleaner without the need of any specific tools.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Practical packaging with perforation
- Low stocking costs
- Lean assortment
- Optically attractive design
Profile edge protection
- Natural rubber wiping lip with special graphite compound coating
- Extremely smooth-running
- UV and ozone-resistant
- High operating temperature range
Metal bar system with powder coating
- Resistant to the effects of weathering (72hrs. in salt spray test according to DIN EN ISO 9227)
- Good refillability
Make sure that the windshield is free of oil, wax, tar and other soiling so that the service life is not reduced. The windshield wipers should be replaced in case of smearing or decreasing wiping performance. We recommend replacing the windshield wipers every 6 months.
suitable for below car arms:
- 9 x 3 mm U-clip
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!