For detailed information, other images and documents, please select individual articles from the following table.
Polish
Professional PTFE protectant for all types of paint
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Special formulation
- Polishes surfaces and makes colours vibrant
- non-staining to plastics
- long-lasting
- various use: Pastel paints, metallic coatings, etc.
- paintable if necessary
- reduced consumption of product
- any traces can be removed with a damp sponge
High molecular weight polish
The polish molecules do not harm the environment and consequently do not settle on surfaces to be painted, thus eliminating typical painting problems
High-power protectant
- excellent penetration in micro-cracks
- complete sealing of painted and chrome-plated surfaces
- excellent resistance to weathering, water, cleaning detergents, snow, acid rain, oxidation, etc.
- excellent resistance to scratches caused by: car wash brushes, sand, dust, gravel, etc.
Avoid use in direct sunlight or on very hot surfaces
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use
Suitable for bodywork
After removing scratches, discolourations, imperfections, dirt, etc. with abrasive paste, apply the polish in moderate amounts on the surface to be treated, spreading it evenly using a soft cloth if applied by hand or a soft pad if applied with a polishing machine. When dry, remove the white film with a soft dry cloth. Any traces on plastic parts can be easily removed with a damp sponge. Shake the canister before use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!