Welcome to Würth India For trade customers only
Cable tie KBL 2 made of polyamide with natural plastic tongue
Cable tie KBL 2 made of polyamide with natural plastic tongue - 1
Cable tie KBL 2 made of polyamide with natural plastic tongue - 2
Cable tie KBL 2 made of polyamide with natural plastic tongue - 3
Cable tie KBL 2 made of polyamide with natural plastic tongue - 4
Cable tie KBL 2 made of polyamide with natural plastic tongue - 5
Cable tie KBL 2 made of polyamide with natural plastic tongue - 6
Cable tie KBL 2 made of polyamide with natural plastic tongue - 7
Cable tie KBL 2 made of polyamide with natural plastic tongue - 8
Cable tie KBL 2 made of polyamide with natural plastic tongue - 9
Cable tie KBL 2 made of polyamide with natural plastic tongue - 10
Cable tie KBL 2 made of polyamide with natural plastic tongue - 11

For detailed information, other images and documents, please select individual articles from the following table.

Cable tie KBL 2 made of polyamide with natural plastic tongue

High-quality cable ties for quickly organising and bundling cables, wires etc. indoors
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
  • Quick, simple and efficient installation thanks to the slightly angled, pointed tie end and the one-piece wedge closure

  • High industrial quality for a long, reliable service life for indoor use

  • Easy to use thanks to the threading guide

  • A smooth exterior finish and rounded edges prevent damage to insulation or cable sheathing

  • The internal toothing on the tie ensures a secure hold and helps prevent twisting or slipping sideways

  • Self-extinguishing, meaning that, should a fire break out, the cable ties will not contribute to it spreading.

  • Can be used for applications with wide temperature ranges

  • Silicone- and halogen-free and RoHS-compliant

  • Suitable for installation with or without tools
Notice

Approvals and declarations can be obtained, saved and printed by simply scanning the QR code on the packaging

Tested in line with EN 62275, IEC 62275, UL 62275 type 2.21 (CSA)