For detailed information, other images and documents, please select individual articles from the following table.
Cable sheath slitter
For removing all insulation layers from cables of ∅ ≥25 mm external.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Cutting depth can be adjusted from 0–5 mm
- Replaceable blade (can be used on both sides)
- Suitable for longitudinal and circular cuts
- Supplied in plastic case
Not suitable for working on or in the vicinity of live parts.
Slitting depth can be adjusted (0–5 mm) to suit the respective outer jacket using the adjustment screw. At the beginning of each longitudinal or circular cut, the blade is guided by lightly pressing with the finger. The outer insulation is slit using slight leverage movements and at the same time pressing the serrations onto the insulation. The blade can be rotated between longitudinal and circular cutting at any time. The tip of the blade must be gently pressed into the insulation when stripping middle sections.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!