Welcome to Würth India For trade customers only
BASIC KWB 3 cabinet workbench

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

BASIC KWB 3 cabinet workbench

Robust cabinet workbench with three drawer blocks for storing tools and other work materials
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
  • Robust sheet-steel construction, welded with multiple edges

  • Base frame made from square tubing, 45 x 45 x 2 mm

  • With a levelling device

  • Central locking system secures the contents against theft

  • Aluminium handle with labelling strips and transparent cover

  • Drawers with over 80 % partial extension, mounted on roller bearings

  • Internal dimensions of drawer (W x D): 477 x 587 mm

  • Drawer capacity: 70 kg with evenly distributed load

  • Rows of slots for inserting partitions/drawer dividers