Building square
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
Low weight and long service life
Consists of two light metal spirit levels
Can be fixed without play in any position
Very precise angle transcription
Universal use
With horizontal and vertical level
Optionally with 15° locking or infinitely variable adjustment
Adjustment range 0-270°
Reading range 0-180°
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!