Welcome to Würth India For trade customers only
Brick and tile drill bit box 7 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Brick and tile drill bit box 7 pieces

Special tungsten carbide drill bit with straight shank for dry drilling of high-fired bricks and tiles
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
Contents: 1 drill bit of dia. 4 x 75/40, 5 x 85/50, 8 x 120/80, 10 x 120/100, 12 x 150/100 and 2 drill bits of dia. 6 x 100/60



Suitable for all rotary and impact drills (also with 10 mm clamping drill chuck)



Diamond-sharpened tungsten-titanium tip with special grinding


Very long service life, even when used on particularly dense materials.



Low-current, high-temperature soldering process (1120°C)


Even the most extreme loads will not loosen the carbide plate.



Practical straight shank


  • Faster clamping, virtually automatic self-clamping

  • No slippage in the drill chuck
Notice
  • Caution: Use drill bits only in rotating mode!

  • Ensure high contact pressure

  • Cool-down time: approx. 20 sec./hole

  • Recommended rotation speed: approx. 600-1500 rpm