Welcome to Würth India For trade customers only
Brake fluid tester
Brake fluid tester - 1
Brake fluid tester - 2

For detailed information, other images and documents, please select individual articles from the following table.

Brake fluid tester
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
  • For all standard brake fluids (DOT3, DOT4, DOT4+, DOT5.1 etc.) and new brake fluids

  • Operated through vehicle's own 12 V battery

  • Measuring temperature up to +320°C via boiling point process

  • Very simple user guidance through full test process on the LCD display

  • Polarity protected
Notice

The brake fluid should be replaced at least every two years or if the fluid is approaching the wet boiling point!


Notes on use: Clean test tip with water after use