Welcome to Würth India For trade customers only
Blade scraper set 52 pieces
Blade scraper set 52 pieces - 1
Blade scraper set 52 pieces - 2
Blade scraper set 52 pieces - 3
Blade scraper set 52 pieces - 4
Blade scraper set 52 pieces - 5
Blade scraper set 52 pieces - 6
Blade scraper set 52 pieces - 7
Blade scraper set 52 pieces - 8
Blade scraper set 52 pieces - 9
Blade scraper set 52 pieces - 10
Blade scraper set 52 pieces - 11
Blade scraper set 52 pieces - 12
Blade scraper set 52 pieces - 13
Blade scraper set 52 pieces - 14
Blade scraper set 52 pieces - 15
Blade scraper set 52 pieces - 16
Blade scraper set 52 pieces - 17
Blade scraper set 52 pieces - 18
Blade scraper set 52 pieces - 19
Blade scraper set 52 pieces - 20

For detailed information, other images and documents, please select individual articles from the following table.

Blade scraper set 52 pieces

Innovative scraper set with steel and plastic blades for universal use

See product details

Available in 1 version
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
Flexible and effective


  • The scraper set can be used for various surfaces and applications, including removing stickers, residues, coatings and impurities


Ergonomic and secure


  • The scraper features an ergonomic two-component handle, which makes it comfortable to use

  • The quick-release clamping system holds the blades easily and securely in place


Increased efficiency


  • By using the correct blade for the particular application

  • Standard scraper blade for conventional and universal applications

  • Black, extremely sharp blade with rounded edges to prevent scratches

  • Plastic scraper blade ideal for scraping delicate surfaces

  • HEAVY-DUTY blade with two 60° cutting edges with a very high contact pressure for tough and hard coatings

  • HEAVY-DUTY blade with four 90° cutting edges for removing brittle materials and smoothing surfaces


ORSY® system


  • Compact dimensions in 4.2.1 Würth modular grid for perfect storage with other ORSY products, e.g. in Würth system case or in drawers in the workshop trolley
Notice

After use, turn the blade over to protect the blade edge in the holder

Application area

Standard blade


For conventional and universal applications: Cleaning and removing coverings and residues

Standard blade


For conventional and universal applications: Cleaning and removing coverings and residues

Extremely sharp blade, robust and rounded corners


Robust design for more contact pressure and to avoid scratches on critical surfaces

Extremely sharp blade, robust and rounded corners


Robust design for more contact pressure and to avoid scratches on critical surfaces

Plastic blade for sensitive surfaces


Perfect for removing materials and sensitive surfaces that require protection

Plastic blade for sensitive surfaces


Perfect for removing materials and sensitive surfaces that require protection

Very robust blade with 2 x 60° cutting edges


For very high contact pressure and tough, hard coatings, relatively sharp blade edge

Very robust blade with two 60° cutting edges


For very high contact pressure and tough, hard coatings, relatively sharp blade edge

Scraper blade 4 x 90° for hard work and special jobs


For removing brittle materials and residues and smoothing surfaces

Scraper blade 4 x 90° for hard work and special jobs


For removing brittle materials and residues and smoothing surfaces