Welcome to Würth India For trade customers only
C 6.3 slotted bit (1/4 inch)
C 6.3 slotted bit (1/4 inch) - 1
C 6.3 slotted bit (1/4 inch) - 2
C 6.3 slotted bit (1/4 inch) - 3

For detailed information, other images and documents, please select individual articles from the following table.

C 6.3 slotted bit (1/4 inch)

25 mm long, in all common blade thicknesses x blade widths

See product details

Available in 2 versions
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
Robust bit for a variety of applications


  • The bit is equally suitable for threaded bolts, wood screws and tapping screws with the most common diameters

  • The tried-and-tested bit material ensures a long service life


One bit for hand and power tools


  • The 1/4 inch hexagon shank fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the shank ensure that the bit is held securely in the tool