AW® C 6.3 bit (1/4 inch) with patented AW output and colour coding
For detailed information, other images and documents, please select individual articles from the following table.
AW® C 6.3 bit (1/4 inch) with patented AW output and colour coding
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Improved long-term durability of the screw connection
- The patented AW shape of the bit means that ejection forces (come-out) are virtually zero
- Even force distribution prevents damage to the protective surface layer and therefore ensures better corrosion resistance of the screw heads
Fast, safe and effortless screwing
- The shape of the AW output optimises power transmission when screwing
- The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations
One bit for hand and power tools
- The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the drive ensure that the bit is held securely in the tool
Robust screwdriver bit
- Both the patented AW design and the material of the bit ensure a service life far above average
- The durability of the bit reduces replacement and storage costs
Notice
Of course, bit and bit holder can also be used separately. However, the full efficacy of the system is only achieved in combination, particularly in continuous professional applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!