Welcome to Würth India For trade customers only
Ball-peen Hammer with Ash Handle REDSTRIPE

For detailed information, other images and documents, please select individual articles from the following table.

Ball-peen Hammer with Ash Handle REDSTRIPE

Durable Hammer designed for beating sheet metal , with the ball side being ideal for forming groove and folds.

See product details

Available in 2 versions
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
Head made from forged steel and polished finish



Excellent resistance to wear and deformation


Heat treatment on both impact faces.



Assemble the parts without damaging the other parts


Flat striking surface provides precise impact area for accuracy work.



Comfortable Grip


Different weight options to fulfill required application for striking power and control.



Durable Construction


Varnished ash wood standard handle fixed with glue for shock absorption , better control and comfort.

Notice
  • Do not use a hammer with a damaged, loose, or worn head.

  • Check the condition of the handle, whether there are any cracks and make sure the head is securely attached to the handle.

  • Avoid hammers with dents, cracks, chips, or mushrooming.

  • Do not reheat, grind, weld, or redress the hammerhead.
ASME B107.53