Welcome to Würth India For trade customers only
Angle grinder EWS 17-125-EQ POWER
Angle grinder EWS 17-125-EQ POWER - 1
Angle grinder EWS 17-125-EQ POWER - 2

For detailed information, other images and documents, please select individual articles from the following table.

Angle grinder EWS 17-125-EQ POWER

Powerful 1,700-watt angle grinder with good handling, fast material removal and maximum productivity. Ideal for heavy-duty roughing and cutting work
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
Constant electronics


Rotation speed remains constant, even under load.



6-stage speed control


Allows the user to select the ideal speed for the application.



Restart protection


Prevents accidental start-up after a power interruption.



Recoil protection


Ensures no recoil if the disk locks thanks to mechanical decoupling.



Overload protection and soft-start


Considerably increases the service life of the machine.



Quick-adjustable protective hood and quick-clamping nut


  • The hood allows tool-free adjustment.

  • The nut allows tool-free disc change.