Welcome to Würth India For trade customers only
Angle grinder EWS 14-125-S Fixtec
Angle grinder EWS 14-125-S Fixtec - 1
Angle grinder EWS 14-125-S Fixtec - 2
Angle grinder EWS 14-125-S Fixtec - 3
Angle grinder EWS 14-125-S Fixtec - 4
Angle grinder EWS 14-125-S Fixtec - 5

For detailed information, other images and documents, please select individual articles from the following table.

Angle grinder EWS 14-125-S Fixtec

1400 W handy angle grinder for grinding, cutting and roughing work.
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
Motor with constant electronics


The 1400 watt motor accelerates all work, as the speed remains constant even under load.



Restart protection


Following an interruption in the power supply, the angle grinder does not restart unintentionally, decreasing the danger of injury.



Overload protection and soft start


Increases the service life and operational safety of the machine.



Recoil protection system


In case of sudden blocking of the disc, power supply to the motor is interrupted and a recoil is prevented.



Fixtec quick-action clamping nut


Thanks to the quick-action clamping nut, no wrench or other tool is required for wheel changes.



Anti-vibration system