Welcome to Würth India For trade customers only
Angle grinder EWS 125-ES Fixtec
Angle grinder EWS 125-ES Fixtec - 1
Angle grinder EWS 125-ES Fixtec - 2
Angle grinder EWS 125-ES Fixtec - 3
Angle grinder EWS 125-ES Fixtec - 4

For detailed information, other images and documents, please select individual articles from the following table.

Angle grinder EWS 125-ES Fixtec

Powerful, handy machine, ideal for light to medium-duty grinding, separating and roughing work, with speed electronics.

See product details

Available in 1 version
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
Increased service life and safety when working with the machine


Thanks to overload protection, soft start, electronic control, restart protection and start-up current limiter.



Lower risk of injury thanks to recoil protection


If the disc blocks abruptly, the power supply to the motor is interrupted.



Speed electronics


The speed can be optimally adapted to the material.



Fixtec quick-action clamping nut



Anti-vibration system



Torsion-resistant protective hood


Provides continuous and optimum protection for the user.