Welcome to Würth India For trade customers only
Air-conditioning service unit Coolius 1200 VAE

For detailed information, other images and documents, please select individual articles from the following table.

Air-conditioning service unit Coolius 1200 VAE

The Coolius 1200 VAE is a fast and efficient air-conditioning service unit that makes maintaining vehicle air-conditioning units simple, precise and safe.
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
Testing the air-conditioning unit


Two large, easy-to-read manometers on the front panel assist the technician in testing and performing diagnostics on the air-conditioning unit.



Refrigerant recovery


The refrigerant is treated during the recovery process so that it can be used again immediately. The device accurately measures the amount of refrigerant recovered.



Oil separation


After each recovery process, the oil is collected in a highly efficient heat exchanger/oil separator and manually drained into an oil tank located at the rear of the machine.



Evacuation


The powerful two-stage vacuum pump creates a deep vacuum and ensures that residual moisture is removed from the system.



Oil injection and/or UV dye injection


Oil injection is carried out manually. The quantity can be easily measured using the calibrated oil tank at the rear of the machine. After evacuation, the oil can be injected through the high-pressure service hose.



Refrigerant charging


Enter the correct filling quantity on the keypad and the device does the rest. It is also possible to control the filling quantity manually.

Notice

The air-conditioning service unit should be serviced after 100 operating hours or 12 months. This increases the service life of the individual components.