Welcome to Würth India For trade customers only
Adhesive and sealing compound Super RTV silicone
Adhesive and sealing compound Super RTV silicone - 1
Adhesive and sealing compound Super RTV silicone - 2
Adhesive and sealing compound Super RTV silicone - 3

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive and sealing compound Super RTV silicone

High-quality adhesive and sealing compound for use in the automotive sector

See product details

Available in 2 versions
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
Excellent resistance to chemicals


  • Can also be used in critical areas in which the seal comes into contact with various liquids

  • Outstanding resistance to engine oil and transmission oil, refrigerant and anti-freeze agent


Non-acidic hardening system


Non-corrosive, therefore has no negative impact on electronic components and on lambda probes.



Sealant in compressed-air can


  • Easy to dispense without additional aids

  • The fine beads allow the product to be applied uniformly
Notice

When sealing e.g. oil pans and transmissions it is vital that no sealant gets into the interior. For this reason, we recommend applying the sealant on a joining part surface, joining the two parts together, carefully pressing them and lightly sliding them against each other with your hands. Afterwards separate the parts again and then remove the sealant that has gone inside. Join the components again within a max. of 5 minutes and tighten firmly. Before commissioning, observe the hardening time, depending on the sealant thickness.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.