Welcome to Würth India For trade customers only
ASSY® 3.0 assortment of countersunk heads

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0 assortment of countersunk heads

Comprising 2100 parts of diameter 3.0 to 4.5 mm especially for wood-wood screw connections in furniture applications. Ideal for attaching fittings in furniture construction, shopfitting or internal fitting applications.
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
Assortment of 2100 pieces


  • 250 chipboard screws 3 x 20 / 3 x 25 mm

  • 200 chipboard screws 3 x 30 mm

  • 250 chipboard screws 3.5 x 16 / 3.5 x 20 mm

  • 125 chipboard screws 3.5 x 25 / 3.5 x 30 mm

  • 100 chipboard screws 3.5 x 35 mm

  • 75 chipboard screws 3.5 x 40 mm

  • 100 chipboard screws 4 x 30 / 4 x 35 mm

  • 75 chipboard screws 4 x 40 mm

  • 50 chipboard screws 4 x 45 / 4 x 50 mm

  • 50 chipboard screws 4.5 x 50 / 4.5 x 60 mm