Welcome to Würth India For trade customers only
3/8 inch socket wrenches Assortment of 42 pieces

For detailed information, other images and documents, please select individual articles from the following table.

3/8 inch socket wrenches Assortment of 42 pieces

Large assortment in a practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool

See product details

Available in 1 version
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
Comprehensive 42 piece assortment of 3/8 inch sockets in a metal box


  • This assortment includes basic equipment that is ideal for use in the workshop and for mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain securely in place during transport

  • You can see straight away if any tools are missing


Perfect for many practical applications


  • 14 short sockets with width across flats from 8 to 17 mm

  • Eight long sockets with width across flats from 8 to 21 mm

  • Eight short sockets for external TX screws with width across flats from E5 to E15

  • Eight shorts for TX screws with width across flats from TX15 to TX50

  • This makes it suitable for almost all screwing tasks


Powerful and efficient tightening


  • The rigid extensions (available in two versions measuring 75 mm and 250 mm) can be used to transfer force directly

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • Can be reversed with one hand using the turntable

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws


Particularly high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The durability of the tools reduces costs for replacement and storage