Welcome to Würth India For trade customers only
Socket wrench, hexagon, 3/4 inch Assortment of 15 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Socket wrench, hexagon, 3/4 inch Assortment of 15 pieces

Metric socket wrench for POWERDRIV®, practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool

See product details

Available in 1 version
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
Practical assortment of 15 pieces in a sturdy metal box


  • This assortment encompasses special equipment that is ideal for workshop applications and mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • Missing tools can be spotted at a glance


Perfect for many practical applications


  • 10 short socket wrenches with POWERDRIV drive and widths across flats from 22 to 50 mm

  • With plug-in handle and cardan joint

  • This means that almost all screw connections are possible


Powerful, efficient fastening operation


  • Using the rigid extensions (available in two very long versions measuring 200 mm and 400 mm), the force is transferred directly, and angular movements of up to 8° are possible

  • The T-handle allows very tight screw connections to be loosened

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • Can be reversed with one hand using the turntable

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws


Particularly high quality for a long service life


  • The surfaces are chrome-plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces costs of replacement and storage