For detailed information, other images and documents, please select individual articles from the following table.
1C foam applicator gun PURLOGIC® COMBIpress
High-quality, PTFE-coated metal gun for applying 1C gun grade expanding foams.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Long service life
Robust PTFE-coated metal gun body with threaded basket.
Optimised sealing system
The seal combination means that it is no longer necessary to readjust the needle seal.
Adjustable foam dispensing
Foam dispensing quantity can be variably adjusted for a clean spray pattern.
Clean the gun nozzle and adapter basket thoroughly with PURLOGIC® Clean after each use. The adapter basket is secured with threadlocker; the basket must be secured with threadlocker again if replaced.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
The gun is used to apply 1-component polyurethane foam. Also suitable for all commercially available gun grade expanding foams in aerosol spray cans with standard screw-on adapter. The ability to precisely adjust the PU foam quantity makes it suitable for controlled dispensing and accurate filling of joints, enabling precise and secure installation.
Shake the foam can vigorously and remove the cap. Screw the gun onto the upright can. Work swiftly to prevent foam escaping from the side of the adapter (if necessary, remove with PU foam cleaner, art. no. 0892 160). Lightly press the trigger to fill the gun with foam. The gun is now ready to use.
Adjust the dosing screw on the end of the gun to the desired material flow: Turn clockwise to reduce the foam output and anti-clockwise to increase the foam output. Test which setting is best suited to the application.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!