Welcome to Würth India For trade customers only
B3 PU FOAM Low expansion

For detailed information, other images and documents, please select individual articles from the following table.

B3 PU FOAM Low expansion

Moisture curing PU foams in a pressurized canister. Excellent adhesion to most substrates, and good thermal and acoustic insulation characteristics.

See product details

Available in 2 versions
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
One-component, ready to use multi-purpose Polyurethane foam



For use with a foam application gun or a straw


Fitted with a plastic adaptor head



Wide application:


  • Especially suitable for applications in the construction sector in insulation and installation

  • Sound insulation

  • Thermal insulation

  • High insulation

  • Sealing

  • Moisture-proof

  • Dust-proof

  • Gas isolation

  • Filling structural vacancies

  • Engineering holes and various cracks
Notice
  • Keep away from children.

  • Avoid contacting with skin and eye. For skin contacted, remove the sealant by cloth, wash skin thoroughly with soap and water. For eye contacted, hold eyelids apart and flush thoroughly with water, contact physician.