Welcome to Würth India For trade customers only
Multi-socket wrench 1/4 inch Assortment of 34 pieces

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Multi-socket wrench 1/4 inch Assortment of 34 pieces

Practical metal box for workshop applications and mobile use, professional-quality ZEBRA® tool

See product details

Available in 1 version
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
Practical, 34 piece assortment with multi-socket wrenches in a metal box


  • This assortment encompasses basic equipment that is ideal for workshop applications and mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • Missing tools can be spotted at a glance


One tool for all jobs: Multi-socket wrench for five different drives


  • Each of the short socket wrenches with a bi-hex output fits hexagon metric, square metric, bi-hex metric, hexagon inch and external TX screw drives

  • The assortment includes 12 sizes from 4 to 14 mm

  • This means that almost all screw connections are possible

  • The adapter with quick-change chuck for the 15 bits complements the set

  • The short bits are suitable for most screw types: PH, slotted, hexagon socket (Allen) and TX


Powerful, efficient fastening operation


  • Using the rigid extension, the force is transferred directly, and angular movements of up to 8° are possible

  • The flexible extension also makes it possible to access hard-to-reach screws

  • The cardan joint is braked and holds the angle in the specified position

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws

  • The reversing lever can be used to switch between clockwise and anti-clockwise rotation, enabling one-hand operation


Particularly high quality for a long service life


  • The surfaces are chrome-plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces costs of replacement and storage