Welcome to Würth India For trade customers only
1/2 inch impact socket wrench insert DIN 3121/ISO 1174
1/2 inch impact socket wrench insert DIN 3121/ISO 1174 - 1
1/2 inch impact socket wrench insert DIN 3121/ISO 1174 - 2
1/2 inch impact socket wrench insert DIN 3121/ISO 1174 - 3

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch impact socket wrench insert DIN 3121/ISO 1174

For gentle installation of light metal rims. Long version with colour code.

See product details

Available in 6 versions
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
Design: forged, burnished



Drive: 1/2 inch, hole for locking pin and groove for O-ring



Drive: Hexagon, metric, Powerdriv



Geometry: long



Plastic sleeve


Prevents damage to paint on aluminium rims



Plastic stop inside the socket wrench insert


Protects edges and surfaces of chrome-plated wheel bolts



Plastic sleeve with colour code


Simplifies identification of dimensions and prevents wasting working time