For detailed information, other images and documents, please select individual articles from the following table.
Car Windscreen Wiper Conventional RedLine
Simply suitable for hook, pin, bayonet arms
Register now and access more than 125,000 products
					Variants
Register now and access more than 125,000 products
Practical packaging with perforation
- Low stocking costs
 - Lean assortment
 - Optically attractive design
 
Profile edge protection
- Natural rubber wiping lip with special graphite compound coating
 - Extremely smooth-running
 - UV and ozone-resistant
 - High operating temperature range
 
Metal bar system with stainless-steel rivets
- Resistant to the effects of weathering (72hrs. in salt spray test according to DIN EN ISO 9227)
 - Good refillability
 
Make sure that the windshield is free of oil, wax, tar and other soiling so that the service life is not reduced. The windshield wipers should be replaced in case of smearing or decreasing wiping performance. We recommend replacing the windshield wipers every 6 months.
3 in 1 Adaptor: 1pc, pre-installed; suitable for below car arms:
- 9 x 3 mm and 9 x 4 mm U-clip
 - 4.8 mm Side Pin and 6.35 mm Side Pin
 - 7.3 x 2.7 mm Bayonet
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!