Welcome to Würth India For trade customers only
Auto Shampoo

For detailed information, other images and documents, please select individual articles from the following table.

Auto Shampoo

Environmental friendly auto shampoo for vehicle washing.

  • Chemical basis: Organic cleaning substances
  • Colour: Cherry
  • Density/conditions: 1.05 g/cm³ / at 25°C
  • Ratio of ingredients: 1% - 2%
  • Min./max. processing temperature: 15 to 40 °C
  • Shelf life from production/conditions: 36 Month / at 10°C to 35°C, no exposure to sunlight, no heat sources
  • Phosphate-free: No

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Product weight (per item) Container Chemical basis Quantity PU
price/PU
0893022002
1 l 1.127 kg Plastic bottle Organic cleaning substances
0893022003
5 l 5.525 kg Plastic bottle Organic cleaning substances
1 pcs
0893012072
10 ml 10 g Plastic sack Organic cleaning substances
25 pcs
0893012073
20 ml 20 g Plastic sack Organic cleaning substances
25 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 1800 102 5061

Prices for customers after login

  • Thoroughly, yet carefully, removes soiling on vehicles without impacting the environment and protects paint from a number of influences like weather effects, salt, corrosion & sunlight

  • Reduces hazard potential in day-today use

  • Protects raw material resources

  • Prevents waste

These instructions are only recommendations, preliminary testing advised before use.