Welcome to Würth India For trade customers only
Compressed air conditioning unit Semi-automatic
Compressed air conditioning unit Semi-automatic - 1
Compressed air conditioning unit Semi-automatic - 2

For detailed information, other images and documents, please select individual articles from the following table.

Compressed air conditioning unit Semi-automatic

3 in 1, filters, lubricates and adjust the air pressure. Increases the performance and service life of pneumatic tools

Scale of Discount
PU
Price on request
Choose Variant
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
Semi-automatic drain


Similar to a check valve: it is closed when pressure is applied and opens when pressure is removed.



Modular System


Individual components of the respective series can be combined as desired.



No flow loss and no problems with leaks


No double nipples required for connection.



Easy mounting


Wall bracket included.



Minimal space requirement


Block design.



High degree of cleaning of the compressed air


Filter element 5 μm.



Precise adjustment of the working pressure


From 0.5 to 10 bar

Notice
  • Observe the correct installation of the air intake. (follow the arrows on the body of the set)

  • The unit must to be Installed vertically with the plastic containers turned down to ensure the proper operation.

  • Before removing the cups, make sure there is no air pressure in the unit.

  • Use recommended lubricant oil. The use of non-recommended products may cause damage to the components.