Welcome to Würth India For trade customers only
Compressed air conditioning unit Semi-automatic
Compressed air conditioning unit Semi-automatic - 1
Compressed air conditioning unit Semi-automatic - 2

For detailed information, other images and documents, please select individual articles from the following table.

Compressed air conditioning unit Semi-automatic

3 in 1, filters, lubricates and adjust the air pressure. Increases the performance and service life of pneumatic tools

  • Min./max. working pressure: 10-0.5 bar
  • Flow capacity: 2600 l/min

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. working pressure Flow capacity Quantity PU
price/PU
069910112
10-0.5 bar 2600 l/min
1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 1800 102 5061

Prices for customers after login

Semi-automatic drain


Similar to a check valve: it is closed when pressure is applied and opens when pressure is removed.



Modular System


Individual components of the respective series can be combined as desired.



No flow loss and no problems with leaks


No double nipples required for connection.



Easy mounting


Wall bracket included.



Minimal space requirement


Block design.



High degree of cleaning of the compressed air


Filter element 5 μm.



Precise adjustment of the working pressure


From 0.5 to 10 bar

Notice
  • Observe the correct installation of the air intake. (follow the arrows on the body of the set)

  • The unit must to be Installed vertically with the plastic containers turned down to ensure the proper operation.

  • Before removing the cups, make sure there is no air pressure in the unit.

  • Use recommended lubricant oil. The use of non-recommended products may cause damage to the components.