Pressure screw for Basic quick-action clamp
CLMPBLT-(F.QCKCLMP-BASIC)-M8X61
Art.-no. 071467861
EAN 4099618149269
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
With vulcanised pressure piece for workpiece protection
Suitable for vertical and horizontal clamps BASIC
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 63 mm |
Diameter (d2) | 12.5 mm |
Outer diameter (d3) | 19 mm |
Product weight (per item) | 45.090 g |
