Premium laptop trolley
PREMIUM LAPTOP TROLLEY
Art.-no. 0WGE300894
EAN 4050641681485
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Made of highly durable 1680D imitation Nylon, rip-free and water resistent
- One compartment for clothes
- One compartment for business – laptop, card, file, pen, mobile etc
- Two pockets on the front
- Foam handle for comfortable grip
- Has strap on the back, enabling it to be tied on a big trolley case
Product information
Datasheets(X)
Length | 34.5 cm |
Width | 44.5 cm |
Height | 24 cm |
Material | PA - Polyamide |
Gross weight | 3 kg |