Welcome to Würth India For trade customers only

Power pack LI-CV 18 V with charger and 2 x batteries

Powerpack LI-CV 18 V
MA-AKKU-SET-POWERPACK-LI-CV-18V-2X2AH

Art.-no. 5703500220

EAN 4058794431841

Individual price display after login
Power pack LI-CV 18 V with charger and 2 x batteries

Art.-no. 5703500220

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Two powerful and robust batteries and a charger in each box.

Low weight, high performance battery with no memory effect


Lithium-ion technology



Continuous monitoring of the battery capacity


Charge status display on the battery



Compatible with current 18-volt battery-powered system products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18 V/DC

Number of batteries/battery capacity

2 x 2 Ah

Max. charging current

2 A

Cable length

1.5 m

Weight of rechargeable battery/battery

380 g

Power pack LI-CV 18 V with charger and 2 x batteries including:
Charger AL 60-CV-Li
1 x
Charger AL 60-CV-Li

CHRG-(AL60-CV-LI)-LIGHT

Description: For all batteries in current 18 V systems
Quantity: 1 x
Rechargeable battery LI-CV-18 V
2 x
Rechargeable battery LI-CV-18 V

BTRYPCK-LI-CV-18V/2,0AH

Description:
LI-CV-18V/2.0AH; 2 Ah
Powerful and robust battery packs
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information