Polyurethane thinner L2K-Line
THINNER-L2K-PU-TC-ROBOTIC-XTR-SLOW-20LTR
Art.-no. 0821800026
EAN 4068362686856
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 20 l |
Weight of content | 17.4 kg |
Chemical basis | Acetone |
Colour | Transparent |
Density | 0.92 g/l |
Conditions to maintain shelf life from production | at room temperature, in the original container |
Density conditions | at 30°C |
Shelf life from production | 12 Month |