Polyurethane thinner L2K-Line
THINNER-L2K-PU-MEDIUM-5LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 5 l |
Weight of content | 4.2 kg |
Chemical basis | Solvent |
Colour | Transparent |
Density | 0.84 g/ml |
Conditions to maintain shelf life from production | at room temperature, in the original container |
Density conditions | at 30°C |
Shelf life from production | 12 Month |