Polyurethane thinner GLASURIT
Polyurethane thinner GLASURIT
P-R-120 REDUCER MED 1L
Art.-no. 9501017119
EAN 4099618398360
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 1 l |
Container | Can |
Weight of content | 0.867 kg |
Chemical basis | Hydrocarbon |
Colour | Colourless |
Density | 0.867 g/cm³ |
Conditions to maintain shelf life from production | cool and dry storage area |
Density conditions | at 20°C |
Shelf life from production | 36 Month |