Polyurethane thinner GLASURIT
Polyurethane thinner GLASURIT
352-330-CV-THINNER-SLOW-5LTR
Art.-no.
1550778036
EAN 4099618736728
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 5 l |
Weight of content | 4.60 kg |
Chemical basis | Solvent |
Colour | Colourless |
Density | 0.921 g/cm³ |
Conditions to maintain shelf life from production | at room temperature, in the original container |
Density conditions | at 20°C |
Shelf life from production | 36 Month |