Welcome to Würth India For trade customers only

Polyester Putty VAKU

Polyester filler with hardener
FILR-(W. HARDNER)-MIPL-2KG

Art.-no. 0892603704

EAN 4061975276919

Individual price display after login
Polyester Putty VAKU

Art.-no. 0892603704

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Premium Polyester Putty
  • Light weight polyester putty formulated for fast work, dries rapidly and is easy to sand

  • Its creamy texture and good spreading allows easy repair of large areas

  • Excellent adhesion on iron, steel,aluminum, galvanized and hot galvanized surfaces, GFRP and wood

  • Optimum elasticity for achieving closed, smooth surfaces

  • Ensures fast, time-saving further processing (sanding, filling and application of top-coat lacquer)

  • Easy to sand, minimal dust development during sanding

  • High filling capacity and non-sag property
NoticeNot suitable for oily types of wood.
Do not use on heavily weathered surfaces.
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Auto/cargo:


  • In vehicle construction and motor vehicles repair with universal adhesion on steel, aluminum, zinc and GFRP


Metal:


  • In machine construction for compensating blowholes and welding spots

  • Universal adhesion on steel, aluminum and zinc


Wood:


  • Excellently suited as repair putty for use in the construction sector

  • For universal use on all types of wood

  • Excellently suited for wood restoration, in window and door construction
InstructionsThe surface must be clean, dry and grease free.
Lightly sand surfaces.
Only sand polyester material when dry if possible due to sensitivity to water.

Contents

2000 ml

Weight of content

2 kg

Chemical basis

Polyester resin

Colour

Ivory

Hardener content

0.03 %

Density

1.15 g/cm³

Density conditions

at 25°C

Max. working life

3 min

Min. working life

3 min

Min. drying time

3 min

Max. drying time

3 min

Min. processing temperature

45 °C

Max. temperature resistance of the hardened material

35 °C

Max. permissible VOC concentration

0 %

Max. VOC concentration

0 %

Shelf life from production

6 Month

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Japanese spatula, spring steel

JAPSPTLA-4091-W50MM

For applying and smoothing filler and plaster over smaller areas.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information