Welcome to Würth India For trade customers only

Polishing paste Finish ultra

Polishing paste Finish ultra
POL-(CUT AND FINISH)-1L

Art.-no. 0893451000

EAN 4053479785721

Individual price display after login
Polishing paste Finish ultra

Art.-no. 0893451000

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Polishing paste for all modern vehicle paints.
  • For removing surface scratches on painted surfaces

  • Also suitable for removing scratches caused by car washes, oxidation and in areas in which sandpaper should not or cannot be used
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Particularly suitable for appliance-based use, though manual application also possible.

Instructions

Mechanical:


Shake before use. Then apply the product to the surface requiring treatment. To prevent splattering as effectively as possible during polishing, spread the polish over the surface using the slightly damp lambskin pad on the polishing machine. If the surface becomes dry during treatment, spray water onto the paintwork.


Polish at a speed of 1500-1800 rpm at average pressure. During treatment, add water as required for prolonged polishing for best results. When drying the polished surface, reduce the pressure until the product has been completely polished away and the scratches removed. Using a soft, dry cleaning cloth produces a polished, high-gloss surface.



Manual:


Apply the product to the treated surface using a soft, dry cleaning cloth and polish until scratches and other dirt are removed. Polish using a new, clean and dry cleaning cloth. If necessary during manual polishing, moisten the surface requiring treatment or the cleaning cloth with water and continue polishing until you achieve the best result.

Weight of content

1000 g

Chemical basis

Aliphatic hydrocarbon

Colour

White

pH value

7

Density

1.12 g/cm³

Shelf life from production

24 Month

Conditions to maintain shelf life from production

frost-free storage area

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information