Welcome to Würth India For trade customers only

Polishing Machine Holder PH-01

Power tool bracket PH-01
MAHOLD-PH-01

Art.-no. 0715933990

EAN 4062856253890

Individual price display after login
Polishing Machine Holder PH-01

Art.-no. 0715933990

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The ultimate solution to neatly store polishing machines. Improves the workplace efficiency, saving time and tidying up the work area without machines and cords filling up the floor

Universal usage for polishing machines


Specially designed housing Cut-Outs allow any type of rotary / eccentric machine to sit firmly in place with a backing plate installed



Safe storage of polishing machines


Prevents unwanted damage. Easily holds a single machine (Large or Small) without placing any stress or any possible harm to the machine or components



Robust and long-lasting


Manufactured from high quality 3mm Steel, black powder coated



Versatile


Rear stowage pocket for cables, compound and wax bottles



Includes Fitting Pack


6 x Wall Plugs and Screws

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Recommended for polishing processes on car care application.

Colour

Black

Width

250 mm

Material

Unalloyed quality steel, 1.0332

Length

650 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
ECCENTRIC POLISHING MACHINE EPM 50-150 CLASSIC

RANORBPOLR-EL-(EPM50-150CL)-220V-PLG/F

Compact and high-performance, for quick and easy removal of scratches and swirls with a high level of efficiency in polishing.
x 1 pcs
Polishing machine EPM 2000-7

POLR-EL-(EPM 2000-7)-1200W

Very powerful rotary polishing machine with additional D-handle for more convenient and comfortable operation.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information