Pneumatic random orbital sander AE600-N5
Pneumatic random orbital sander AE600-N5
RANORBSNDR-PN-NONVAC-D125MM
Art.-no. 0703999015
EAN 4099618984471
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Diameter of sanding plate | 5 in |
Sanding stroke | 5 |
Max. idle speed | 12000 rpm |
Power output | 2.6 MW |
Operating pressure | 6.2 bar |
Air consumption | 3 Cubicfeet/minute |
Weight of machine | 0.9 kg |
Min. hose inner diameter | 10 mm |
Connection thread | 1/4 inch |