Welcome to Würth India For trade customers only

Pneumatic polishing machine DPM 200

Pneumatic polisher DPM 200
POLR-PN-DPM200
DPM200

Art.-no. 0703000869

EAN 4011231616867

Individual price display after login
Pneumatic polishing machine DPM 200

Art.-no. 0703000869

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • For polishing painted surfaces

  • Powerful 740 watt motor with exhaust air conduction through the handle

  • Angle head with hardened, ground spiral-toothed spur gears

  • Speed easy to control via lever valve

  • Low noise and vibration level

  • Handle can be mounted on either side

  • 3-year warranty
Notice

Plug-in nipple not included

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

DPM 200

Max. idle speed

2500 rpm

Washer diameter

178 mm

Air consumption

170 l/min

Min. hose inner diameter

9 mm

Operating pressure

6.3 bar

Weight of machine

2.9 kg

Length

406 mm

Thread type x nominal diameter in inches

R 1/4 in

Tip size

5/8 inch

Pneumatic polishing machine DPM 200 including:
Sanders and polishers pneu., acc.
1 x
Sanders and polishers pneu., acc.

AY-POLISHINGHOOD-PGP-DPM200

Quantity: 1 x
Sanders and polishers pneu., acc.
1 x
Sanders and polishers pneu., acc.

AY-SUPPORTPLATE-PGP-DPM200

Quantity: 1 x
Spare parts machines
1 x
Spare parts machines

HANDLE-DEAD

Quantity: 1 x
Spare parts machines
1 x
Spare parts machines

SP-SPANNERWRENCH

Quantity: 1 x
Spare parts machines
1 x
Spare parts machines

SP-LACKNUT

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Lambswool polishing pad, white

POLHOOD-LMBWOL-HOKLP-D195MM

For professional polishing work on heavily stressed and weathered paint surfaces.
x 1 pcs
Polishing pad

POLSPNG-D200X30

Polishing sponge for large-surface polishing and cleaning of vehicle paints
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information